LEO CL05 WINSWELL ECOVIZ WOMENS LTWT CARGO TROUSER ORANGE 12R
LEO CL05 WINSWELL ECOVIZ WOMENS LTWT CARGO TROUSER NAVY
See technical informationReferences
Leo Workwear:CL05-O-LEO-12R
Rubix:316A9504
EAN:5056082339625





Product details : LEO CL05 WINSWELL ECOVIZ WOMENS LTWT CARGO TROUSER ORANGE 12R
Leo cl05 winswell ecoviz womens ltwt cargo trouser orange 12r
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 12 |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 44.41 excl. VAT
/ Each
£ 53.29 incl. VAT
- Usually arrives within 14 working days
Colour
Size
12
