Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER ORANGE 48S
LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER ORANGE 48S
LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW
References
leo workwear:
CT01-O-LEO-48S
rubix:
2576393
ean:
5056082302247
Technical specifications
Colour
orange
Size
48s
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER ORANGE 48S
Technical specifications
Attributes
Colour
orange
Size
48s
Class EN20471
1
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.49
excl. VAT
/
Each
£
28.19
incl. VAT
Usually arrives within 14 working days
Select variants (265)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV ORG/DNAVY 36.5T
LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS ORANGE 4XL
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/NAVY 48T
MASCOT 19079 ACCELERATE SAFE TROUSERS W/K PCTS HV RED/D'NAVY 52.5R
LEO CT03 YELLAND ECOVIZ LIGHTWEIGHT PC CARGO TROUSER ORANGE 36S
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/GREEN 50.5S
ORBITINT HERCULES PCRTCTL ZEUS COMBAT STYLE TROUSER ORANGE 38L
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/ANTH 40.5T
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV YEL 38.5R
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/ANTH 29.5R
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/ANTH 50.5S
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/ANTH 50.5R
LEO CL05 WINSWELL ECOVIZ WOMENS LTWT CARGO TROUSER NAVY 20S
MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVRED 24R
MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV ORG 33.5T