LEO CL05 WINSWELL ECOVIZ WOMENS LTWT CARGO TROUSER ORANGE 14R
LEO CL05 WINSWELL ECOVIZ WOMENS LTWT CARGO TROUSER NAVY
See technical informationReferences
Leo Workwear:CL05-O-LEO-14R
Rubix:316A9506
EAN:5056082339649





Product details : LEO CL05 WINSWELL ECOVIZ WOMENS LTWT CARGO TROUSER ORANGE 14R
Leo cl05 winswell ecoviz womens ltwt cargo trouser orange 14r
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 14 |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 44.41 excl. VAT
/ Each
£ 53.29 incl. VAT
- Usually arrives within 14 working days
Colour
Size
14
