LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/GREY 28R
LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW
See technical informationReferences
Leo Workwear:CT01-O/GY-LEO-28R
Rubix:316A9549
EAN:5056082331124



Product details : LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/GREY 28R
Leo ct01 bideford ecoviz pc cargo trouser orange/grey 28r
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 28 |
| Class EN20471 | 1 |
| Main material | cotton/polyester |
| Secondary colour | grey |
Show UNSPSC/ECL@SS
£ 25.81 excl. VAT
/ Each
£ 30.97 incl. VAT
- Usually arrives within 14 working days
Colour
Size
28
