LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/NAVY 30T

LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW

See technical information
References
Leo Workwear:CT01-O/NV-LEO-30T
Rubix:316A9594
EAN:5056082302827
brand logo
Technical specifications
Colourorange
Size30
Class EN204711
See all Specifications

Product details : LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/NAVY 30T


Technical specifications


Attributes
Colourorange
Size30
Class EN204711
Main materialcotton/polyester
Secondary colourblue
Show UNSPSC/ECL@SS
£ 25.88 excl. VAT
/ Each
£ 31.06 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

30

Class EN20471

Secondary colour

Select variants (265)