LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/NAVY 32T

LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW

See technical information

References

Leo Workwear:CT01-Y/NV-LEO-32T
Rubix:316A9696
EAN:5056082303985
brand logo

Technical specifications

Colouryellow
Size32
Class EN204711
See all Specifications

Product details : LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/NAVY 32T


Leo ct01 bideford ecoviz pc cargo trouser yellow/navy 32t

Technical specifications


Attributes
Colouryellow
Size32
Class EN204711
Main materialcotton/polyester
Secondary colourblue
£ 25.81 excl. VAT
/ Each
£ 30.97 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

32

Class EN20471

Secondary colour