LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/NAVY 48T

LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW

See technical information
References
Leo Workwear:CT01-Y/NV-LEO-48T
Rubix:316A9712
EAN:5056082304067
brand logo
Technical specifications
Colouryellow
Size48
Class EN204711
See all Specifications

Product details : LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/NAVY 48T


Leo ct01 bideford ecoviz pc cargo trouser yellow/navy 48t

Technical specifications


Attributes
Colouryellow
Size48
Class EN204711
Main materialcotton/polyester
Secondary colourblue
Show UNSPSC/ECL@SS
£ 25.81 excl. VAT
/ Each
£ 30.97 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

48

Class EN20471

Secondary colour

Select variants (265)