LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER ORANGE 60R
LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW
See technical informationReferences
Leo Workwear:CT01-O-LEO-60R
Rubix:316A9636
EAN:5056082302421



Product details : LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER ORANGE 60R
Leo ct01 bideford ecoviz poly/cotton cargo trouser orange 60r
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 60 |
| Class EN20471 | 1 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 28.36 excl. VAT
/ Each
£ 34.03 incl. VAT
- Usually arrives within 14 working days
Colour
Size
60
