ORBITINT BLACK KNIGHT HVTR01 WATERPROOF OVER TROUSERS ORANGE 3XL
ORBIT HVT01 HAWK: OVER TROUSERS
See technical informationSee documentsReferences
Orbit International:HVTR01-ORG-3XL
Rubix:132A0436
EAN:5054011077655

Documents
Product details : ORBITINT BLACK KNIGHT HVTR01 WATERPROOF OVER TROUSERS ORANGE 3XL
• EN ISO 20471: 2013
• CLASS 1
• EN 343 3:1
• PU coated polyester
• 2 Reflective tape bands
• Side access
• Stud adjustable at bottoms
• Elasticated waistband
Strengths
Waterproof
Elasticated waistband
Elasticated waistband
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 3xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | black |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 11.89 excl. VAT
/ Each
£ 14.27 incl. VAT
- Usually arrives within 14 working days
