LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER RED/GREY 38T

LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW

See technical information

References

Leo Workwear:CT01-R/GY-LEO-38T
Rubix:316A9641
EAN:5056082324492
brand logo

Technical specifications

Colourred
Size38
Class EN204711
See all Specifications

Product details : LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER RED/GREY 38T


Leo ct01 bideford ecoviz pc cargo trouser red/grey 38t

Technical specifications


Attributes
Colourred
Size38
Class EN204711
Main materialcotton/polyester
Secondary colourgrey
£ 30.91 excl. VAT
/ Each
£ 37.09 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

38

Class EN20471

Secondary colour