ORBITINT BLACK KNIGHT HVTB01 BREATHABLE OVER TROUSERS YELLOW 2XL
Viking Breathable over Trouser
See technical informationSee documentsReferences
Orbit International:HVTB01 YELLOW XX
Rubix:2021316
Manufacturer :HVTB01-YELL-2XL
EAN:5054011077501

Documents
Product details : ORBITINT BLACK KNIGHT HVTB01 BREATHABLE OVER TROUSERS YELLOW 2XL
Breathable over trousers with elasticated waistband. Stud adjusters on the hem and two side access pockets. Fully taped seams and sewn on reflective tape.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 2xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | black |
| Material | 300 denier fabric (pu coated,polyester) |
Show UNSPSC/ECL@SS
£ 12.75 excl. VAT
/ Each
£ 15.30 incl. VAT
- Delivery usually within ( 3 ) days
