LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/GREY 52R

LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW

See technical information

References

Leo Workwear:CT01-Y/GY-LEO-52R
Rubix:316A9684
EAN:5056082303497
brand logo

Technical specifications

Colouryellow
Size52
Class EN204711
See all Specifications

Product details : LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/GREY 52R


Leo ct01 bideford ecoviz pc cargo trouser yellow/grey 52r

Technical specifications


Attributes
Colouryellow
Size52
Class EN204711
Main materialcotton/polyester
Secondary colourgrey
£ 25.81 excl. VAT
/ Each
£ 30.97 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

52

Class EN20471

Secondary colour