LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER YELLOW 36T

LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW

See technical information
References
Leo Workwear:CT01-Y-LEO-36T
Rubix:2576411
EAN:5056082303275
brand logo
Technical specifications
Colouryellow
Size36
Class EN204711
See all Specifications

Product details : LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER YELLOW 36T


Technical specifications


Attributes
Colouryellow
Size36
Class EN204711
Main materialcotton/polyester
Secondary colourno secondary color
Show UNSPSC/ECL@SS
£ 23.64 excl. VAT
/ Each
£ 28.37 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

36

Class EN20471

Secondary colour

Select variants (265)