LEO CT03 YELLAND ECOVIZ LIGHTWEIGHT PC CARGO TROUSER ORANGE 28R
LEO CT03 YELLAND ECOVIZ LIGHTWEIGHT PC CARGO TROUSER ORANGE 28R
See technical informationReferences
Leo Workwear:CT03-O-LEO-28R
Rubix:316A9813
EAN:5056082320913



Product details : LEO CT03 YELLAND ECOVIZ LIGHTWEIGHT PC CARGO TROUSER ORANGE 28R
Leo ct03 yelland ecoviz lightweight pc cargo trouser orange 28r
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 28 |
| Class EN20471 | 1 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 26.67 excl. VAT
/ Each
£ 32.00 incl. VAT
- Usually arrives within 14 working days
Colour
Size
28
