LEO WT01 LANDCROSS ECOVIZ STRETCH WORK TROUSER ORANGE 3XL
LEO WT01 LANDCROSS ECOVIZ STRETCH WORK TROUSER ORANGE
See technical informationReferences
Leo Workwear:WT01-O-LEO-3XL
Rubix:317A0869
EAN:5056082318071

Product details : LEO WT01 LANDCROSS ECOVIZ STRETCH WORK TROUSER ORANGE 3XL
Leo wt01 landcross ecoviz stretch work trouser orange 3xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 3xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 50.00 excl. VAT
/ Each
£ 60.00 incl. VAT
- Usually arrives within 14 working days
