LEO CT04 KINGFORD ECOVIZ STRETCH CARGO TROUSER ORANGE 32R
LEO CT04 KINGSFORD ECOVIZ STRETCH POLYCOTTON CARGO TROUSER ORANG
See technical informationSee documentsReferences
Leo Workwear:CT04-O-32R
Rubix:229A7407
Manufacturer :CT04-O-32R
EAN:5056082330271




Documents
Product details : LEO CT04 KINGFORD ECOVIZ STRETCH CARGO TROUSER ORANGE 32R
Strengths
•Improved Fit Combined with Stretch Fabric Provides Excellent Comfort and Freedom of Movement
Retromax+ Premium Reflective Tape
Made From 14 Recycled Plastic Bottles
Triple Stitched Main Seams & Quadruple Stitched Reflective Tape
Part-Elasticated Waistband with D-Ring Tethering Point
Articulated Knee for Improved Movement with Internal Knee Pad Pocket
Large Reinforced Cargo Pockets, Velcro® Brand Fastened with Reflective Tipping
7 Belt Loops
Brushed Tricot Inner Waistband for Extra Comfort
Retromax+ Premium Reflective Tape
Made From 14 Recycled Plastic Bottles
Triple Stitched Main Seams & Quadruple Stitched Reflective Tape
Part-Elasticated Waistband with D-Ring Tethering Point
Articulated Knee for Improved Movement with Internal Knee Pad Pocket
Large Reinforced Cargo Pockets, Velcro® Brand Fastened with Reflective Tipping
7 Belt Loops
Brushed Tricot Inner Waistband for Extra Comfort
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 32 |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Knee pad pocket | yes |
| Material | 14 recycled plastic bottles;ecoviz® pcx 90/10 poly/cotton;repreve® recycled polyester;stretch polyester and cotton |
Show UNSPSC/ECL@SS
£ 37.84 excl. VAT
/ Each
£ 45.41 incl. VAT
- In stock: Next day delivery
Size
32
