ORBITINT GORE-TEX GB3SAL DANUBE 3 LAYER GORE-TEX SALOPETTE ORANGE 2XL
ORBIT HV Trouser Danube
See technical informationSee documentsReferences
Orbit International:GB3SAL-2XL
Rubix:80230704
EAN:5054011057626

Documents
Product details : ORBITINT GORE-TEX GB3SAL DANUBE 3 LAYER GORE-TEX SALOPETTE ORANGE 2XL
Heavyweight red PVC chemical resistant gauntlet. Superior Chemical Resistance: Offers protection against a variety of chemicals including concentrated acids, alkalis, oils and greases. Comfort: Cotton interlock knitted liner provides a high level of comfort. Range: Available in various lengths providing protection to the top of the arm. Pressure Tested: For ultimate reassurance of gauntlet integrity.
Standards : EN388_4121X, EN374-1 Type B AKL
Standards : EN388_4121X, EN374-1 Type B AKL
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 2xl |
| Class EN20471 | 2 |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 159.35 excl. VAT
/ Each
£ 191.22 incl. VAT
- Usually arrives within 14 working days
