LEO CVL03 HONEYCHURCH ECOVIZ 10KX WOMENS COVERALL ORANGE M
LEO CVL03 HONEYCHURCH ECOVIZ 10KX WOMENS COVERALL ORANGE
See technical informationReferences
Leo Workwear:CVL03-O-LEO-M
Rubix:316A9957
EAN:5056082335955

Product details : LEO CVL03 HONEYCHURCH ECOVIZ 10KX WOMENS COVERALL ORANGE M
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 150.16 excl. VAT
/ Each
£ 180.19 incl. VAT
- Usually arrives within 14 working days
Colour
Size
m











