MASCOT 11119 TOMBOS WINTER BOILERSUIT HV YEL 4XL


Winter boilersuit Tombos yellow

References
mascot:11119-880-17-4XL
rubix:385A1765
ean:5707209899088
Winter overalls Tombos 11119-880-17 / 4XL
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Size4xl
Class EN204713
See all Specifications

Product details : MASCOT 11119 TOMBOS WINTER BOILERSUIT HV YEL 4XL


Breathable, wind and waterproof MASCOTEX® with taped seams. Detachable lined hood with adjustable elastic drawstring. Stretch fabric at the back provides extra freedom of movement. Access to trousers underneath from both sides. Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight3280 g
Colouryellow
Size4xl
Class EN204713
Main materialpolyester
Grammage240 g/m²
Material100% polyester (mascotex®)
Show UNSPSC/ECL@SS
£ 423.77 excl. VAT
/ Each
£ 508.52 incl. VAT
  • Usually arrives within 14 working days