LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS YELLOW 3XL
LEO INSTOW CARGO OVERTROUSERS BREATHABLE EXEC CLASS 1 YELLOW
See technical informationReferences
Leo Workwear:LEO-L02-Y-3XL
Rubix:2576443
EAN:5056082306542

Product details : LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS YELLOW 3XL
The Instow Over trouser is crafted with the high performance LTEC 10,000 fabric which provides a windproof and waterproof and breathable personal barrier systemElasticated waist with shock cord adjuster
Large Hook & Loop- Fastened pockets
Lower length zip opening with Hook & Loop-fastened storm flap
Side pocket Access
Other sizes available
2-layer 300D
Large Hook & Loop- Fastened pockets
Lower length zip opening with Hook & Loop-fastened storm flap
Side pocket Access
Other sizes available
2-layer 300D
Strengths
•Elasticated waist with shock cord adjuster
•Large hook & loop-fastened cargo pockets
•Lower leg zip opening with hook & loop-fastened storm flap
•Side pocket access
•Large hook & loop-fastened cargo pockets
•Lower leg zip opening with hook & loop-fastened storm flap
•Side pocket access
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 300d laminated polyester |
Show UNSPSC/ECL@SS
£ 35.25 excl. VAT
/ Each
£ 42.30 incl. VAT
- Usually arrives within 14 working days
