LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET ORANGE 3XL
LEO J05 DARTMOOR ECOVIZ 10K BREATHABLE BOMBER JACKET ORANGE
See technical informationReferences
Leo Workwear:J05-ORG-3XL
Rubix:239A6737
EAN:5056082329817

Product details : LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET ORANGE 3XL
Leo j05 dartmoor ecoviz 15k performance bomber jacket orange 3xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 3xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | ecoviz 10k 2-layer laminated recycled polyester, pu membrane |
Show UNSPSC/ECL@SS
£ 96.99 excl. VAT
/ Each
£ 116.39 incl. VAT
- Usually arrives within 14 working days
