Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY 2XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY 2XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY
References
leo workwear:
A04-O/NV-LEO-XXL
rubix:
316A9308
ean:
5056082338796
Technical specifications
Colour
orange
Size
2xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY 2XL
Technical specifications
Attributes
Colour
orange
Size
2xl
Class EN20471
3
Main material
polyester
Secondary colour
blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.59
excl. VAT
/
Each
£
99.11
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV YEL/DNAVY 5XL
LEO JL04/EX01 ROSEMOOR WOMENS JACKET W/ MEXPANDER ORANGE 2XL/3XL
REGATTA TRA712 188 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL ORANGE XL
MASCOT 15902 KIAMA SOFTSHELL JACKET HV YEL/DANTH 4XL
MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV YEL/DNAVY 4XL
REGATTA TRF648 200 HV PRO CONTRACT THOR FLEECE YELLOW 3XL
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE 5XL
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE 6XL
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET YEL/NV 6XL
MASCOT 15935 PENRITH WINTER JACKET HV RED/D'ANTH S
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW 4XL
MASCOT 15535 HASTINGS WINTER JACKET HV ORG/DANTH 2XL
REGATTA TRA760 804 HV X-PRO 3LYR CL7 SOFTSHELL BLACK/YELLOW 3XL
PORTWEST RT30 HI-VIS JACKET (EN471) ORANGE-2X-LARGE CL3
MASCOT 07109 CAMETA JACKET HV ORG/ANTH L