LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE 5XL
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE
See technical informationReferences
Leo Workwear:JL04-O-LEO-5XL
Rubix:317A0022
EAN:5056082335443



Product details : LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE 5XL
Leo jl04 rosemoor ecoviz 10k performance womens jacket orange 5xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 5xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 106.09 excl. VAT
/ Each
£ 127.31 incl. VAT
- Usually arrives within 14 working days
Colour
Size
5xl
