PORTWEST HVY ELUN LINED JKT M S491YERM


S491 - Sealtex Ultra Unlined Jacket

References
portwest:S491YERM
rubix:80377159
ean:5036108030620
brand logo
brand logo
Technical specifications
ColourYellow
SizeM
Class EN204713

Product details : PORTWEST HVY ELUN LINED JKT M S491YERM


Waterproof with welded seams to prevent water penetration. Breathable and windproof fabric with mechanical stretch properties. Extremely water resistant fabric finish, water beads away from fabric surface. 2 pockets for secure storage. Pack away hood for added functionality. Stud adjustable cuffs for a secure fit. Storm flap front to protect against the elements. Two-way zip for quick and easy access. Heat applied reflective tape for added visibility. Made of durable breathable, windproof and water resistant fabric. 40+ UPF rated fabric to block 98% of UV rays

Technical specifications


Attributes
ColourYellow
SizeM
Class EN204713
Show UNSPSC/ECL@SS
£ 42.86 excl. VAT
/ Each
£ 51.43 incl. VAT
  • In stock: Next day delivery