LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS YELLOW L SHORT
LEO JT01 HAWKRIDGE ECOVIZ HIGH 4X STRETCH TROUSER YELLOW
See technical informationReferences
Leo Workwear:JT01-Y-LEO-L
Rubix:270A6583

Product details : LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS YELLOW L SHORT
Leo jt01 hawkridge ecoviz hp 4x stretch trousers yellow l short
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 190 g/m² |
| Material | ecoviz 4x: 48% 4-way stretch polyester, 41% recycled polyester, 11% spandex |
Show UNSPSC/ECL@SS
£ 53.14 excl. VAT
/ Each
£ 63.77 incl. VAT
- Usually arrives within 14 working days
