LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS ORANGE/GREY 3XL
LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS ORANGE/GREY
See technical informationReferences
Leo Workwear:JT01-O/GY-LEO-3XL
Rubix:317A0026
EAN:5056082337607

Product details : LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS ORANGE/GREY 3XL
Leo jt01 hawkridge ecoviz hp 4x stretch trousers orange/grey 3xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 3xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | grey |
Show UNSPSC/ECL@SS
£ 55.08 excl. VAT
/ Each
£ 66.10 incl. VAT
- Usually arrives within 14 working days
Colour
Size
3xl






