Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
ORBITINT HERCULES PCRTCTL ZEUS COMBAT STYLE TROUSER ORANGE 36L
ORBITINT HERCULES PCRTCTL ZEUS COMBAT STYLE TROUSER ORANGE 36L
Hercules hi-vis orange trousers size 36t
References
hercules workwear:
PCRTCTR W36 T
rubix:
2021291
ean:
5054011126810
Technical specifications
Colour
orange
Size
36
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : ORBITINT HERCULES PCRTCTL ZEUS COMBAT STYLE TROUSER ORANGE 36L
Hi-vis combat trousers with mobile phone pocket. 80% Polyester 20% Cotton. GO/RT 3279, EN 471 Class 1.
Technical specifications
Attributes
Colour
orange
Size
36
Class EN20471
1
Main material
polyester
Material
80% polyester 20% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.56
excl. VAT
/
Each
£
24.67
incl. VAT
Delivery usually within (
3
) days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV ORG/DNAVY 44.5T
"REGATTA TRJ480S HV X-PRO HOLSTER CL33 TROUSERS BLACK/ORANGE 42"" S"
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/GREEN 44.5S
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV YEL/DNAVY 46.5T
MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV ORG 34.5S
MASCOT 19079 ACCELERATE SAFE TROUSERS W/K PCTS HV RED/D'NAVY 30.5S
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV RED/DANTH 52.5R
ORBITINT HERCULES PCRTCTL ZEUS COMBAT STYLE TROUSER ORANGE 44L
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV YEL/DANTH 40.5S
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV YEL/DANTH 30.5R
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV ORG/DANTH 52.5R
PORTWEST MV46YNRM MV46-HI-VIS MODAFLAME TROUSER YELLOW/NAVY
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/GREY 30T
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 36.5S
LEO WTL01 STARCROSS ECOVIZ WOMENS WORK TROUSER ORANGE 4XL R