LEO JT01 HAWKRIDGE ECOVIZ HP 4X TROUSERS ORANGE/GREY 5XL SHORT
LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS ORANGE
See technical informationReferences
Leo Workwear:JT01-O/GY-LEO-5XL(SHORT)
Rubix:317A0031
EAN:5056082337225

Product details : LEO JT01 HAWKRIDGE ECOVIZ HP 4X TROUSERS ORANGE/GREY 5XL SHORT
Railway Group Standard RIS-3279-TOM. Faux fly. Hand pockets. Zip fastened hidden mesh pockets. Cordura ® stretch reinforced knee panels for durability. Articulated leg for ease of movement. Durable fabric with the bulk. Ribbed elasticated waist with drawcord. 4-way stretch fabric for increased comfort and freedom of movement. Leg cargo pockets with hook and loop fastened flap. Next to skin fit with tapered leg. Lycra stretch reflective tape. Elasticated ankle hems
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 5xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | grey |
Show UNSPSC/ECL@SS
£ 66.11 excl. VAT
/ Each
£ 79.33 incl. VAT
- Usually arrives within 14 working days
Colour
Size
5xl







