LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS YELLOW 4XL S


LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS ORANGE

References
leo workwear:JT01-Y-LEO-4XL(SHORT)
rubix:270A6587
ean:5056082337416
brand logo
brand logo
Technical specifications
ColourYellow
Size4XL S
Class EN204711
See all Specifications

Product details : LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS YELLOW 4XL S


Railway Group Standard RIS-3279-TOM. Faux fly. Hand pockets. Zip fastened hidden mesh pockets. Cordura ® stretch reinforced knee panels for durability. Articulated leg for ease of movement. Durable fabric with the bulk. Ribbed elasticated waist with drawcord. 4-way stretch fabric for increased comfort and freedom of movement. Leg cargo pockets with hook and loop fastened flap. Next to skin fit with tapered leg. Lycra stretch reflective tape. Elasticated ankle hems

Technical specifications


Attributes
ColourYellow
Size4XL S
Class EN204711
Main materialPolyester
Show UNSPSC/ECL@SS
£ 48.36 excl. VAT
/ Each
£ 58.03 incl. VAT
  • Usually arrives within 14 working days