LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS YELLOW M


LEO INSTOW CARGO OVERTROUSERS BREATHABLE EXEC CLASS 1 YELLOW

References
leo workwear:L02-Y-M
rubix:2576439
ean:5056082306504
brand logo
brand logo
Technical specifications
Colouryellow
Sizem
Class EN204711
See all Specifications

Product details : LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS YELLOW M


The Instow Over trouser is crafted with the high performance LTEC 10,000 fabric which provides a windproof and waterproof and breathable personal barrier systemElasticated waist with shock cord adjuster
Large Hook & Loop- Fastened pockets
Lower length zip opening with Hook & Loop-fastened storm flap
Side pocket Access
Other sizes available
2-layer 300D

Strengths

•Elasticated waist with shock cord adjuster
•Large hook & loop-fastened cargo pockets
•Lower leg zip opening with hook & loop-fastened storm flap
•Side pocket access

Technical specifications


Attributes
Colouryellow
Sizem
Class EN204711
Main materialpolyester
Knee pad pocketyes
Material300d laminated polyester
Show UNSPSC/ECL@SS
£ 34.42 excl. VAT
/ Each
£ 41.30 incl. VAT
  • Usually arrives within 14 working days