LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS YELLOW 5XL
LEO JT01 HAWKRIDGE JOG TROUSER YELLOW
See technical informationReferences
Leo Workwear:JT01-YEL-5XL
Rubix:239A6559
EAN:5056082330103

Product details : LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS YELLOW 5XL
Leo jt01 hawkridge ecoviz hp 4x stretch trousers yellow 5xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 5xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | ecoviz ® 4x a blend of recycled 4-way stretch polyester and spandex |
Show UNSPSC/ECL@SS
£ 63.77 excl. VAT
/ Each
£ 76.52 incl. VAT
- Delivery usually within ( 2 ) days
