LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS YELLOW L
LEO JT01 HAWKRIDGE JOG TROUSER YELLOW
See technical informationReferences
Leo Workwear:JT01-YEL-L
Rubix:239A6554
EAN:5056082330059

Product details : LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS YELLOW L
Leo jt01 hawkridge ecoviz hp 4x stretch trousers yellow l
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | ecoviz ® 4x a blend of recycled 4-way stretch polyester and spandex |
Show UNSPSC/ECL@SS
£ 53.14 excl. VAT
/ Each
£ 63.77 incl. VAT
- Delivery usually within ( 2 ) days
