LEO WT01 LANDCROSS ECOVIZ STRETCH WORK TROUSER YELLOW XL
LEO WT01 LANDCROSS ECOVIZ STRETCH WORK TROUSER ORANGE
See technical informationReferences
Leo Workwear:WT01-Y-LEO-XL
Rubix:317A0884
EAN:5056082318149

Product details : LEO WT01 LANDCROSS ECOVIZ STRETCH WORK TROUSER YELLOW XL
Leo wt01 landcross ecoviz stretch work trouser yellow xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 50.00 excl. VAT
/ Each
£ 60.00 incl. VAT
- Usually arrives within 14 working days
