Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain trousers
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE XL
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE XL
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE
References
leo workwear:
HANNAFORD-ORG-XL
rubix:
80251220
ean:
5056082306627
Technical specifications
Colour
Orange
Size
XL
Main material
Polyester
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE XL
•Railway Group Standard RIS-3279-TOM
Strengths
•Railway Group Standard RIS-3279-TOM
•Elasticated Waist with Shock Cord Adjuster
•Half-Leg Side Opening with YKK Zip
•Hook & Loop Ankle Adjuster Tabs
•Side Pocket Access
•Grey Detailing
Technical specifications
Attributes
Colour
Orange
Size
XL
Main material
Polyester
Material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.92
excl. VAT
/
Each
£
39.50
incl. VAT
Delivery usually within (
2
) days
Select variants (20)
Add to cart
Check our products from related categories
MASCOT 50203 LAGUNA RAIN TROUSERS BLACK 2XS
Portwest S441BKRL Rain Trousers Black SIZE L
HELLYHAN 70484_990-S GALE RAIN CONS PANT BLACK S
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS NAVY 3XL R
PORTWEST NAVY W PROOF TROUSER S441-N-XXXL
HELLYHAN 70486_590-2XL WOMENS GALE RAIN PANT NAVY 2XL
PORTWEST SEALTEX TROUSERS NAVY SIZE XL
"REGATTA TRJ555R X-PRO BEACON WPR TROUSERS BLACK 36"" R"
HELLYHAN 70486_590-S WOMENS GALE RAIN PANT NAVY S
REGATTA TRW458R LINTON OVERTROUSERS NAVY 2XL R
"REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 32"" S"
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS NAVY L R
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW XL
Portwest S451BKRL Sealtex Trousers Black SIZE L
REGATTA TRA368R WETHERBY INSULATED OVERTROUSERS NAVY 2XL R