References
Mascot:50203-859-09-2XS
Rubix:379A3514
EAN:5707209833082

Product details : MASCOT 50203 LAGUNA RAIN TROUSERS BLACK 2XS
Breathable, wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Access to trousers underneath from both sides. Elastic and drawstring waist. Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Colour | black |
| Size | 2xs |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 60% polyester/40% polyurethane |
Show UNSPSC/ECL@SS
£ 49.65 excl. VAT
/ Each
£ 59.58 incl. VAT
- Usually arrives within 14 working days
