LEO P01 COMFORT CROYDE ECOVIZ POLO SHIRT ORANGE
Colour | Orange |
---|---|
Size | S |
Class EN20471 | 2 |
Colour | Orange |
---|---|
Size | S |
Class EN20471 | 2 |
Main material | Polyester |
Long sleeves | No |
Material | 200GSM EcoViz® comfort PB recycled poly/bamboo |
Delivery usually within ( 2 ) days