MASCOT 50130 MURTON POLO SHIRT HV RED/D'ANTH 3XL

Polo shirt Murton red/dark anthracite

See technical informationSee documents

References

Mascot:50130-933-22218-3XL
Rubix:227A4671
EAN:5711074320615
Polo Shirt Murton 50130-933-22218 / 3XL
brand logo

Technical specifications

Colourred
Size3xl
Class EN204712
See all Specifications

Documents

Product details : MASCOT 50130 MURTON POLO SHIRT HV RED/D'ANTH 3XL


Fabric with polyester on one side for both wear resistance and colour fastness and cotton on the other side, for thesake of comfort. Modern narrow and close ft with great freedom of movement. Ventilation under the arms. Extra freedom of movement with elastic reflectors.
brand logo

Technical specifications


Attributes
Colourred
Size3xl
Class EN204712
Main materialcotton/polyester
Secondary colourgrey
Long sleevesno
Breathableno
Grammage170 g/m²
Material50% polyester/50% cotton
£ 102.91 excl. VAT
/ Each
£ 123.49 incl. VAT
  • Usually arrives within 14 working days

Size