LEO P07 BICKLETON ECOVIZ SLEEVED POLO SHIRT W/BRACES YELLOW XL
LEO P02 ROCKHAM ECOVIZ PERFORMANCE POLO SHIRT YELLOW
See technical informationReferences
Leo Workwear:P07-Y-LEO-XL
Rubix:317A0136
EAN:5056082307716

Product details : LEO P07 BICKLETON ECOVIZ SLEEVED POLO SHIRT W/BRACES YELLOW XL
Leo p07 bickleton ecoviz sleeved polo shirt w/braces yellow xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 25.89 excl. VAT
/ Each
£ 31.07 incl. VAT
- Usually arrives within 14 working days
