LEO P03 WOOLACOMBE ECOVIZ PERFORMANCE+ POLO SHIRT YELLOW 5XL
LEO P03 WOOLACOMBE COOLVIZ PLUS POLO SHIRT YELLOW
See technical informationReferences
Leo Workwear:P03-YEL-5XL
Rubix:239A6577
EAN:5056082307303

Product details : LEO P03 WOOLACOMBE ECOVIZ PERFORMANCE+ POLO SHIRT YELLOW 5XL
Leo p03 woolacombe ecoviz performance+ polo shirt yellow 5xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 5xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 150 g/m² |
| Material | ecoviz® rp + recycled polyester |
Show UNSPSC/ECL@SS
£ 20.10 excl. VAT
/ Each
£ 24.12 incl. VAT
- Delivery usually within ( 2 ) days
