MASCOT 50130 MURTON POLO SHIRT HV RED/D'ANTH XL


Polo shirt Murton red/dark anthracite

References
mascot:50130-933-22218-XL
rubix:227A4667
ean:5711074320738
Polo Shirt Murton 50130-933-22218 / XL
brand logo
brand logo
Technical specifications
ColourRed
SizeXL
Class EN204712
See all Specifications

Product details : MASCOT 50130 MURTON POLO SHIRT HV RED/D'ANTH XL


Fabric with polyester on one side for both wear resistance and colour fastness and cotton on the other side, for thesake of comfort. Modern narrow and close ft with great freedom of movement. Ventilation under the arms. Extra freedom of movement with elastic reflectors.
brand logo

Technical specifications


Attributes
ColourRed
SizeXL
Class EN204712
Main materialCotton/Polyester
Long sleevesNo
BreathableNo
Grammage170 g/m²
Secondary colourGrey
Material50% polyester/50% cotton
Show UNSPSC/ECL@SS
£ 79.15 excl. VAT
/ Each
£ 94.98 incl. VAT
  • Usually arrives within 14 working days