LEO P05 SWIMBRIDGE ECOVIZ COMFORT SLEEVED POLO SHIRT ORANGE 5XL
LEO P05 SWIMBRIDGE LONG SLEEVED ECOVIZ POLO SHIRT ORANGE
See technical informationReferences
Leo Workwear:P05-O-LEO-5XL
Rubix:228A6821
EAN:5056082307396

Product details : LEO P05 SWIMBRIDGE ECOVIZ COMFORT SLEEVED POLO SHIRT ORANGE 5XL
Leo p05 swimbridge ecoviz comfort sleeved polo shirt orange 5xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 5xl |
| Main material | bamboo |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
| Material | ecoviz® comfort recycled poly/bamboo |
Show UNSPSC/ECL@SS
£ 19.96 excl. VAT
/ Each
£ 23.95 incl. VAT
- Delivery usually within ( 2 ) days
