LEO T08 CAPSTONE ECOVIZ PERFORMANCE+ SLEEVED T-SHIRT ORANGE 5XL
LEO T08 CAPSTONE COOLVIZ PLUS SLEEVED T-SHIRT ORANGE
See technical informationReferences
Leo Workwear:T08-ORG-5XL
Rubix:239A6658
EAN:5056082322528

Product details : LEO T08 CAPSTONE ECOVIZ PERFORMANCE+ SLEEVED T-SHIRT ORANGE 5XL
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 5xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
| Material | ecoviz® rp + recycled polyester |
Show UNSPSC/ECL@SS
£ 27.61 excl. VAT
/ Each
£ 33.13 incl. VAT
- Delivery usually within ( 2 ) days
