LEO PL01 LANA ECOVIZ COMFORT WOMENS POLO SHIRT ORANGE 5XL
LEO PL01 LANA ECOVIZ COMFORT WOMENS POLO SHIRT ORANGE
See technical informationReferences
Leo Workwear:PL01-O-LEO-5XL
Rubix:317A0240
EAN:5056082333470

Product details : LEO PL01 LANA ECOVIZ COMFORT WOMENS POLO SHIRT ORANGE 5XL
Leo pl01 lana ecoviz comfort womens polo shirt orange 5xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 5xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 18.78 excl. VAT
/ Each
£ 22.54 incl. VAT
- Usually arrives within 14 working days
Colour
Size
5xl
