Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility Polo
MASCOT 06004 JONA SHIRT HV ORG 15.5
MASCOT 06004 JONA SHIRT HV ORG 15.5
Shirt Jona orange
References
mascot:
06004-136-14-39-40
rubix:
379A4064
ean:
5707209446848
Technical specifications
Colour
Orange
Size
39-40
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 06004 JONA SHIRT HV ORG 15.5
Spacious ft with pleat in the back. Ventilation in the back. Buttoned placket and stiffened collar. Reinforced arm vents. Adjustable cuffs.
Technical specifications
Attributes
Logistic Weight
470
g
Colour
Orange
Size
39-40
Class EN20471
3
Main material
Polyester
Long sleeves
Yes
Breathable
No
Grammage
200
g/m²
Material
70% polyester/30% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.95
excl. VAT
/
Each
£
70.74
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 50593 BOWEN POLO SHIRT HV RED 4XL
LEO P11 MORTEHOE ECOVIZ PERFORMANCE+ POLO SHIRT YELLOW/NAVY XL
LEO PL03 PIPPACOTT ECOVIZ PERF+ WOMENS POLO SHIRT YELLOW 5XL
LEO PM08 YARNACOTT ECOVIZ PERF+ MATERNITY SLEEVED POLO YELLOW L
LEO PL03 PIPPACOTT ECOVIZ PERFORMANCE+ WOMENS POLO SHIRT ORANGE M
LEO P11 MORTEHOE ECOVIZ PERFORMANCE+ POLO SHIRT ORANGE/NAVY 2XL
LEO P10 WATERSMEET ECOVIZ PERFORMANCE+ POLO SHIRT ORANGE/NAVY 5XL
PORTWEST S479ONRXXL PORTWEST ORG/NVY TWO TONE HI VIZ POLO
REGATTA TRS189 207 HV PRO POLO YELLOW/NAVY 2XL
REGATTA TRS281 804 HV X-PRO CL1 POLO BLACK/YELLOW 4XL
LEO P12 TRIMSTONE ECOVIZ COOLMAX HP POLO SHIRT YELLOW 3XL
LEO P10 WATERSMEET ECOVIZ PERFORMANCE+ POLO SHIRT YELLOW/NAVY 3XL
LEO P01 CROYDE ECOVIZ COMFORT POLO SHIRT ORANGE 4XL
LEO P12 TRIMSTONE ECOVIZ COOLMAX HP POLO SHIRT YELLOW 2XL
LEO P13 GEORGEHAM ECOVIZ COOLMAX HP SLEEVED POLO SHIRT YELLOW 5XL