LEO S13 BARBROOK ECOVIZ SLEEVED WAISTCOAT W/BRACES YELLOW 5XL
LEO S13 BARBROOK ECOVIZ SLEEVED WAISTCOAT W/BRACES YELLOW
See technical informationReferences
Leo Workwear:S13-Y-LEO-5XL
Rubix:317A0357
EAN:5056082310297

Product details : LEO S13 BARBROOK ECOVIZ SLEEVED WAISTCOAT W/BRACES YELLOW 5XL
Leo s13 barbrook ecoviz sleeved waistcoat w/braces yellow 5xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 5xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 17.01 excl. VAT
/ Each
£ 20.41 incl. VAT
- Usually arrives within 14 working days
