LEO S20 BURRINGTON ECOVIZ MESH SLV SUPERIOR WAISTCOAT ORANGE 3XL
LEO S20 BURRINGTON ECOVIZ MESH SLV SUPERIOR WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:S20-O-LEO-3XL
Rubix:271A7694

Product details : LEO S20 BURRINGTON ECOVIZ MESH SLV SUPERIOR WAISTCOAT ORANGE 3XL
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 3xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 14.31 excl. VAT
/ Each
£ 17.17 incl. VAT
- Usually arrives within 14 working days
