LEO S17 MESHAW ECOVIZ LFS/AS SLEEVED WAISTCOAT ORANGE 6XL
LEO S17 MESHAW ECOVIZ LFS/AS SLEEVED WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:S17-O-LEO-6XL
Rubix:317A0389
EAN:5056082310624

Product details : LEO S17 MESHAW ECOVIZ LFS/AS SLEEVED WAISTCOAT ORANGE 6XL
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 6xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 28.74 excl. VAT
/ Each
£ 34.49 incl. VAT
- Usually arrives within 14 working days
