LEO S17 MESHAW ECOVIZ LFS/AS SLEEVED WAISTCOAT ORANGE S
LEO S17 MESHAW ECOVIZ LFS/AS SLEEVED WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:S17-O-LEO-S
Rubix:317A0392
EAN:5056082310549

Product details : LEO S17 MESHAW ECOVIZ LFS/AS SLEEVED WAISTCOAT ORANGE S
Leo s17 meshaw ecoviz lfs/as sleeved waistcoat orange s
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | s |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 24.45 excl. VAT
/ Each
£ 29.34 incl. VAT
- Usually arrives within 14 working days
