LEO W20 COBBATON ECOVIZ MESH SUPERIOR WAISTCOAT ORANGE M
LEO W20 COBBATON ECOVIZ MESH SUPERIOR WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:W20-O-LEO-M
Rubix:317A0796
EAN:5056082317487

Product details : LEO W20 COBBATON ECOVIZ MESH SUPERIOR WAISTCOAT ORANGE M
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 9.52 excl. VAT
/ Each
£ 11.42 incl. VAT
- Usually arrives within 14 working days
