LEO S24 HEDDON ECOVIZ POCKET SLV SUPERIOR WAISTCOAT ORANGE S
LEO S24 HEDDON ECOVIZ POCKET SLV SUPERIOR WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:S24-O-LEO-S
Rubix:317A0438
EAN:5056082323907

Product details : LEO S24 HEDDON ECOVIZ POCKET SLV SUPERIOR WAISTCOAT ORANGE S
Leo s24 heddon ecoviz pocket slv superior waistcoat orange s
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | s |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 12.07 excl. VAT
/ Each
£ 14.48 incl. VAT
- Usually arrives within 14 working days
